Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Antique Brass, Deck Mount

  • Mfr # KS267AB

  • Zoro # G0856005


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS267AB
Zoro #
G0856005
UPC #
663370176517
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Height (Inch)
4.75
Item Length (Inch)
9
Item Width (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Antique Brass
Shower Head Type
Telephone Style
Connection
1/2"-14 NPSM
Number of Handles
3
Handle Material
Metal
Mounting Hole Center to Center
6"
Faucet Handle Type
Cross
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Vintage Brass
Material
Brass
UPC/CUPC Certified
true
Faucet Centers
6
Faucet Holes
2
Theme
Traditional
DOE Certified
true
Handles Included
true
Low Lead Compliant
false
Collection
Kingston
Pullout Spray
false
Handle Style
Cross
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Item Weight (lbs)
7.16
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
No
CEC Certified
true
Spout Flow Rate (GPM)
7

Description

KS267AB Clawfoot Tub Filler Faucet,w/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.