Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Antique Brass, Deck Mount

  • Mfr # KS287AB

  • Zoro # G0856364


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS287AB
Zoro #
G0856364
UPC #
663370570605
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-5/16"
Item Width (Inch)
7
Item Length (Inch)
9.13
Item Height (Inch)
6

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Antique Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPSM
Handle Material
Metal
Body Material
Brass
Mounting Hole Center to Center
6"
Faucet Handle Type
Cross
Faucet Operation
Standard
Number of Handles
3
Faucet Finish
Vintage Brass
Material
Brass
Showerhead Included
No
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Hose Included
false
Collection
Essex
DOE Certified
true
CEC Certified
true
Drain Included
No
Prop 65 Label
true
Handles Included
true
Item Weight (lbs)
8.05
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Faucet Centers
6
Handle Style
Cross
Handshower Included
Yes
Theme
Traditional
Handshower Flow Rate (GPM)
1.8

Description

KS287AB 2-Handle Deck Mount Clawfoot Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.