Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Antique Brass, Deck Mount

  • Mfr # KS288AB

  • Zoro # G0856635


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS288AB
Zoro #
G0856635
UPC #
663370570612
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 3"
Width
Handle: 3"
Item Width (Inch)
7
Item Length (Inch)
9.13
Item Height (Inch)
6.13

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Antique Brass
Shower Head Type
Telephone Style
Connection
3/4"-14 NPSM
Standards
cUPC Certified
Faucet Operation
Standard
Number of Handles
3
Faucet Finish
Vintage Brass
Mounting Hole Center to Center
6"
Faucet Handle Type
Cross
Handle Material
Metal
Body Material
Brass
Material
Brass
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Faucet Holes
2
Low Lead Compliant
false
CEC Certified
true
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Hose Included
false
Item Weight (lbs)
9.15
UPC/CUPC Certified
true
Faucet Centers
6
Drain Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Handshower Included
Yes
Handles Included
true
Handle Style
Cross
Collection
Essex
Theme
Traditional

Description

KS288AB 2-Handle Deck Mount Clawfoot Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.