Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount

  • Mfr # KS267SB

  • Zoro # G0856048


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Stainless Steel Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS267SB
Zoro #
G0856048
UPC #
663370487408
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Height (Inch)
8.05
Item Width (Inch)
4.75
Item Length (Inch)
7

Details

Includes
59" Stainless Steel Hose
Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Brass
Shower Head Type
Telephone Style
Connection
1/2"-14 NPSM
Handle Material
Metal
Faucet Finish
Satin Brass
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Cross
Mounting Hole Center to Center
6"
Number of Handles
3
Material
Brass
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Collection
Kingston
CEC Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Faucet Centers
6
DOE Certified
true
Drain Included
No
Handshower Included
Yes
Item Weight (lbs)
9
Handle Style
Cross
UPC/CUPC Certified
true
Low Lead Compliant
false
Sidespray
false
Spout Flow Rate (GPM)
7
Theme
Traditional
Faucet Holes
2
Showerhead Included
No

Description

KS267SB 6 In. Centerset Tub Faucet,w/Han

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.