Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # AE103T8BEX

  • Zoro # G0831618


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE103T8BEX
Zoro #
G0831618
UPC #
663370359415
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 7-3/16", Lever: 3"
Depth
Lever: 3-9/16", Spout: 6-5/8"
Item Height (Inch)
13.38
Item Length (Inch)
7
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
3
Material
Brass
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Hose Included
true
Faucet Holes
2
DOE Certified
true
Handles Included
true
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Handle Style
Cross
Pullout Spray
false
Spout Flow Rate (GPM)
7
Theme
Traditional
Sidespray
false
Faucet Centers
7
Drain Included
No
Item Weight (lbs)
10.7
CEC Certified
true
Collection
Essex

Description

AE103T8BEX Deck Mount Clawfoot Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.