Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # AE13T8

  • Zoro # G0832099


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower With 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE13T8
Zoro #
G0832099
UPC #
663370505249
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16"
Item Height (Inch)
12.5
Item Length (Inch)
9.25
Max Deck Thickness
1.5
Item Width (Inch)
7

Details

Includes
Hand Shower With 59" Shower Hose
Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Handle Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Brushed Nickel
Number of Handles
3
Material
Brass
Pullout Spray
false
UPC/CUPC Certified
true
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Handles Included
true
Item Weight (lbs)
8.69
Sidespray
false
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Showerhead Included
No
Hose Included
true
DOE Certified
true
Prop 65 Label
true
Handle Style
Lever
Drain Included
No
Faucet Holes
2
Low Lead Compliant
false
Faucet Centers
3-3/8
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Collection
Vintage
Theme
Traditional

Description

AE13T8 Tub Faucet Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.