Shop KINGSTON BRASS

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # CC409T8BL
  • Zoro # G3100118

product price: 
$
562.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount 2-hole installation, Standard 1/2" IPS connection, 3-lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
Spout: 7 gpm, Shower Head: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC409T8BL
Zoro #
G3100118
UPC #
663370115219
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5
Width
7
Length
12.88
Item Width (Inch)
7
Max Deck Thickness
1.25
Item Height (Inch)
6.5
Item Length (Inch)
12.88

Details

Includes
Faucet; Mounting Hardware
Item
Deck-Mount Clawfoot Tub Faucet
Features
Solid brass construction, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Deck mount 2-hole installation, Standard 1/2" IPS connection, 3-lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
Spout: 7 gpm, Shower Head: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Number of Handles
3
Handle Material
Metal
Weight
9.33
DOE Certified
true
Theme
Traditional
Handle Style
Lever
Faucet Holes
2
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Handshower Included
Yes
Handles Included
true
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Faucet Centers
7" Adjustable Center
Sidespray
false
Pullout Spray
false
Item Weight (lbs)
9.33
Showerhead Included
No

Description

Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening brushed nickel finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.