Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # CC609T8

  • Zoro # G0839354


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC609T8
Zoro #
G0839354
UPC #
663370061929
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 11-7/8", Spout: 2-1/2", Lever: 6-15/16"
Face Dia.
Knob: 3-1/4"
Item Width (Inch)
7
Item Height (Inch)
6
Item Length (Inch)
11.88

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2" IPS
Standards
CUPC Certified
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
2
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Material
Brass
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Theme
Traditional
DOE Certified
true
Handle Style
Cross
Low Lead Compliant
false
Pullout Spray
false
Handles Included
true
UPC/CUPC Certified
false
Prop 65 Label
true
CEC Certified
true
Faucet Centers
7"
Collection
Vintage
Sidespray
false
Faucet Holes
2
Showerhead Included
No
Hose Included
true
Drain Included
No
Item Weight (lbs)
12.03
Spout Flow Rate (GPM)
7

Description

CC609T8 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.