Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS288SN

  • Zoro # G0856696


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS288SN
Zoro #
G0856696
UPC #
663370328091
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 3"
Width
Handle: 3"
Item Width (Inch)
7
Item Height (Inch)
6.13
Item Length (Inch)
9.13

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Telephone Style
Connection
3/4"-14 NPSM
Handle Material
Metal
Mounting Hole Center to Center
7"
Number of Handles
3
Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Faucet Handle Type
Cross
Material
Brass
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Handles Included
true
Handshower Included
Yes
Prop 65 Label
true
Theme
Traditional
Low Lead Compliant
false
CEC Certified
true
Showerhead Included
No
UPC/CUPC Certified
true
Handle Style
Cross
Pullout Spray
false
Item Weight (lbs)
9.15
Drain Included
No
Showerhead Flow Rate (GPM)
0
Hose Included
false
Faucet Holes
2
Faucet Centers
7
Spout Flow Rate (GPM)
7
Sidespray
false
Collection
Essex

Description

KS288SN 7 In. Deck Mount Clawfoot Tub Fille

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.