Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3238AX

  • Zoro # G0856617


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3238AX
Zoro #
G0856617
UPC #
663370091650
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 12-5/8", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Height (Inch)
12.63
Item Width (Inch)
10.81
Item Length (Inch)
7
Max Deck Thickness
1.5

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4"-14 NPSM
Body Material
Brass
Mounting Hole Center to Center
7"
Handle Material
Metal
Faucet Finish
Brushed Nickel
Number of Handles
2
Faucet Handle Type
Cross
Faucet Operation
Standard
Material
Brass
Prop 65 Label
true
Handles Included
true
Spout Flow Rate (GPM)
7
CEC Certified
false
Hose Included
false
UPC/CUPC Certified
false
Theme
Traditional
Low Lead Compliant
false
Faucet Centers
7
DOE Certified
false
Handshower Flow Rate (GPM)
0
Collection
Restoration
Pullout Spray
false
Item Weight (lbs)
5.18
Sidespray
false
Faucet Holes
2
Drain Included
No
Showerhead Included
No
Handle Style
Cross
Handshower Included
No
Showerhead Flow Rate (GPM)
0

Description

KS3238AX 7 In. Deck Mount Clawfoot Tub Fill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.