Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS3238BL

  • Zoro # G0856565


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3238BL
Zoro #
G0856565
UPC #
663370091698
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 12-5/8"
Item Length (Inch)
12.75
Item Width (Inch)
8.5
Item Height (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Connection
3/4"-14 NPSM
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Number of Handles
2
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
7"
Material
Brass
Theme
Traditional
Low Lead Compliant
false
Drain Included
No
Sidespray
false
Handshower Included
No
Handles Included
true
Hose Included
false
Faucet Centers
7
Faucet Holes
2
Showerhead Included
No
CEC Certified
false
Collection
Restoration
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
DOE Certified
false
UPC/CUPC Certified
false
Handle Style
Lever
Spout Flow Rate (GPM)
7
Pullout Spray
false
Item Weight (lbs)
5.18

Description

KS3238BL Clawfoot Tub Bridge Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.