Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Matte Black, Deck Mount

  • Mfr # KS267MB

  • Zoro # G0855996


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Stainless Steel Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS267MB
Zoro #
G0855996
UPC #
663370529726
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Height (Inch)
4.75
Item Width (Inch)
7
Item Length (Inch)
9

Details

Includes
59" Stainless Steel Hose
Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Matte Black
Shower Head Type
Telephone Style
Connection
1/2"-14 NPSM
Mounting Hole Center to Center
6"
Faucet Operation
Standard
Body Material
Brass
Faucet Finish
Matte Black
Faucet Handle Type
Cross
Handle Material
Metal
Number of Handles
3
Material
Brass
Hose Included
true
DOE Certified
true
Theme
Traditional
Handle Style
Cross
Handshower Included
Yes
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Collection
Kingston
Prop 65 Label
true
Drain Included
No
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Item Weight (lbs)
8.05
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Faucet Centers
6
Faucet Holes
2
Sidespray
false
Pullout Spray
false
Showerhead Included
No
CEC Certified
true

Description

KS267MB Tub Filler,w/Hand Shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.