Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Matte Black, Deck Mount

  • Mfr # KS268MB

  • Zoro # G0856075


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Stainless Steel Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS268MB
Zoro #
G0856075
UPC #
663370529740
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Length (Inch)
9.13
Item Width (Inch)
7
Item Height (Inch)
5.94

Details

Includes
59" Stainless Steel Hose
Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Matte Black
Shower Head Type
Telephone Style
Connection
3/4"-14 NPSM
Standards
cUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Cross
Faucet Finish
Matte Black
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
6-15/16"
Handle Material
Metal
Material
Brass
Item Weight (lbs)
9.15
Pullout Spray
false
Collection
Kingston
Handle Style
Cross
DOE Certified
true
Theme
Traditional
Faucet Centers
6-15/16
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Showerhead Flow Rate (GPM)
0
Hose Included
true
Handshower Included
Yes
Showerhead Included
No
Prop 65 Label
true
Low Lead Compliant
false
Pulldown Spray
false
Sidespray
false
Handles Included
true
UPC/CUPC Certified
true
Faucet Holes
2
Spout Flow Rate (GPM)
7

Description

KS268MB Tub Filler,w/Hand Shower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.