Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Matte Black, Deck Mount

  • Mfr # KS288MB

  • Zoro # G0856626


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS288MB
Zoro #
G0856626
UPC #
663370570599
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 3"
Width
Handle: 3"
Item Height (Inch)
6.13
Item Length (Inch)
9.13
Item Width (Inch)
7

Description

KS288MB 2-Handle Deck Mount Clawfoot Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.