Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # AE103T5BAL

  • Zoro # G0831523


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE103T5BAL
Zoro #
G0831523
UPC #
663370359293
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 7-3/16", Lever: 2-13/16"
Depth
Lever: 3-9/16", Spout: 6-5/8"
Item Length (Inch)
7
Item Width (Inch)
6.63
Item Height (Inch)
13.38

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Standards
CUPC Certified
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
7"
Material
Brass
Collection
Heirloom
Drain Included
No
Faucet Holes
2
Pullout Spray
false
Handle Style
Lever
Spout Flow Rate (GPM)
7
Sidespray
false
Handles Included
true
Handshower Included
Yes
Hose Included
true
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Theme
Traditional
Faucet Centers
7
UPC/CUPC Certified
true
DOE Certified
true
Item Weight (lbs)
10.7
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Showerhead Included
No

Description

AE103T5BAL Deck Mount Clawfoot Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.