Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # AE103T5BX

  • Zoro # G0831487


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE103T5BX
Zoro #
G0831487
UPC #
663370359316
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 3-3/16", Lever: 2-5/16"
Depth
Lever: 3-9/16", Spout: 6-5/8"
Item Height (Inch)
13.38
Item Length (Inch)
7
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Standards
CUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
7"
Number of Handles
3
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
Hose Included
true
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Prop 65 Label
true
UPC/CUPC Certified
true
Collection
English Country
Handshower Included
Yes
Pullout Spray
false
Showerhead Included
No
Faucet Centers
7
Handles Included
true
Item Weight (lbs)
10.7
Drain Included
No
CEC Certified
true
Sidespray
false
Low Lead Compliant
false
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Handle Style
Cross

Description

AE103T5BX Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.