Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # AE103T5PKX

  • Zoro # G0831557


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE103T5PKX
Zoro #
G0831557
UPC #
663370359347
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 7-3/16", Lever: 3-1/16"
Depth
Lever: 3-9/16", Spout: 6-5/8"
Item Width (Inch)
6.63
Item Height (Inch)
13.38
Item Length (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Standards
CUPC Certified
Faucet Handle Type
Cross
Mounting Hole Center to Center
7"
Number of Handles
3
Body Material
Brass
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Handshower Included
Yes
Prop 65 Label
true
Pullout Spray
false
Low Lead Compliant
false
DOE Certified
true
Item Weight (lbs)
10.7
Sidespray
false
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Faucet Centers
7
UPC/CUPC Certified
true
Theme
Traditional
Spout Flow Rate (GPM)
7
Hose Included
true
Collection
Duchess
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Handle Style
Cross
Handles Included
true
Drain Included
No

Description

AE103T5PKX Deck Mount Clawfoot Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.