This item is Discontinued.

Kingston Brass Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount AE103T5ZX

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount (Discontinued)

  • Mfr # AE103T5ZX
  • Zoro # G0831627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE103T5ZX
Zoro #
G0831627
UPC #
663370359392
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 7-3/16", Lever: 3-1/16"
Depth
Lever: 3-9/16", Spout: 6-5/8"
Item Width (Inch)
6.63
Item Height (Inch)
13.38
Item Length (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
3
Faucet Operation
Standard
Handle Material
Metal
Mounting Hole Center to Center
7"
Material
Brass
Handles Included
true
Drain Included
No
Spout Flow Rate (GPM)
7
Faucet Centers
7
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Sidespray
false
Handle Style
Cross
Collection
Millennium
Item Weight (lbs)
10.7
Hose Included
true
Low Lead Compliant
false
Showerhead Included
No
Prop 65 Label
true
Pullout Spray
false
UPC/CUPC Certified
true
DOE Certified
true
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Theme
Traditional

Description

AE103T5ZX Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.