Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # AE105T5

  • Zoro # G0831767


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE105T5
Zoro #
G0831767
UPC #
663370332463
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout, 4-1/8"
Max Deck Thickness
1.5
Item Length (Inch)
13.25
Item Height (Inch)
13.38
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Mounting Hole Center to Center
7"
Body Material
Brass
Handle Material
Porcelain
Number of Handles
3
Material
Brass
Pullout Spray
false
Item Weight (lbs)
10.7
Hose Included
true
Sidespray
false
Drain Included
No
Handshower Included
Yes
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
Handles Included
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handle Style
Lever
UPC/CUPC Certified
true
CEC Certified
true
Faucet Centers
7
Theme
Traditional
Collection
Vintage
Prop 65 Label
true
DOE Certified
true

Description

AE105T5 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.