Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # AE107T5

  • Zoro # G0831943


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE107T5
Zoro #
G0831943
UPC #
663370332425
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
6.63
Item Length (Inch)
13.25
Item Height (Inch)
13.38
Max Deck Thickness
1.5

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
1/2" IPS
Standards
cUPC Certified
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Handle Material
Porcelain;Brass
Body Material
Brass
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Material
Brass
Handle Style
Lever
Showerhead Included
No
Low Lead Compliant
false
Faucet Centers
7
Sidespray
false
Pullout Spray
false
Drain Included
No
Handshower Included
Yes
CEC Certified
true
Theme
Traditional
Item Weight (lbs)
10.67
Spout Flow Rate (GPM)
7
Hose Included
true
UPC/CUPC Certified
true
Collection
Vintage
Faucet Holes
2
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
DOE Certified
true

Description

AE107T5 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.