Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # AE91T5

  • Zoro # G0833833


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE91T5
Zoro #
G0833833
UPC #
663370505188
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-1/8", Lever: 3-1/16"
Item Height (Inch)
9.13
Item Length (Inch)
9.25
Item Width (Inch)
7.44

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Mounting Hole Center to Center
3-3/8"
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Material
Brass
Low Lead Compliant
false
Faucet Centers
3-3/8
Handles Included
true
Pulldown Spray
false
Handle Style
Lever
Prop 65 Label
true
CEC Certified
false
Handshower Flow Rate (GPM)
0
DOE Certified
false
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Sidespray
false
Handshower Included
No
Collection
Vintage
Item Weight (lbs)
5.01
Drain Included
No
Hose Included
false
Spout Flow Rate (GPM)
7
Pullout Spray
false
Theme
Traditional
Showerhead Included
No
Faucet Holes
2

Description

AE91T5 3-38 In. Deck Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.