Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # CC1134T5

  • Zoro # G0835425


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1134T5
Zoro #
G0835425
UPC #
663370051845
Country of Origin
Taiwan, Province of China

Dimensions

Height
6"
Width
Lever: 3"
Depth
6"
Max Deck Thickness
1.5
Item Length (Inch)
7
Item Height (Inch)
6
Item Width (Inch)
6

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Handle Material
Metal
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Number of Handles
2
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Material
Brass
UPC/CUPC Certified
true
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Showerhead Included
No
Prop 65 Label
true
Item Weight (lbs)
7.59
Handle Style
Cross
Sidespray
false
CEC Certified
false
Pullout Spray
false
Hose Included
false
Low Lead Compliant
false
Theme
Traditional
Collection
Vintage
Faucet Centers
7"
Handles Included
true
Handshower Included
No
Drain Included
No
Faucet Holes
2

Description

CC1134T5 7 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.