Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # CC1136T5

  • Zoro # G0835495


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1136T5
Zoro #
G0835495
UPC #
663370051852
Country of Origin
Taiwan, Province of China

Dimensions

Height
6"
Width
Lever: 3-1/16"
Depth
6"
Max Deck Thickness
1.5
Item Length (Inch)
7
Item Height (Inch)
6
Item Width (Inch)
6

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Faucet Handle Type
Cross
Faucet Operation
Standard
Number of Handles
2
Mounting Hole Center to Center
7"
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Handle Material
Porcelain
Material
Brass
Drain Included
No
Handles Included
true
Pullout Spray
false
Prop 65 Label
true
Collection
Vintage
CEC Certified
false
Handle Style
Cross
Theme
Traditional
Showerhead Included
No
Faucet Holes
2
Faucet Centers
7"
DOE Certified
false
UPC/CUPC Certified
true
Low Lead Compliant
false
Hose Included
false
Item Weight (lbs)
7.59
Sidespray
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Handshower Included
No

Description

CC1136T5 7 In. Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.