Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # CC1152T5

  • Zoro # G0835459


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1152T5
Zoro #
G0835459
UPC #
663370052040
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.63"
Depth
Lever: 3-1/8"
Item Height (Inch)
11.88
Item Width (Inch)
6
Item Length (Inch)
7.25

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
3/4" IPS
Faucet Handle Type
Lever
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Mounting Hole Center to Center
4" to 8"
Faucet Operation
Standard
Body Material
Brass
Material
Brass
Faucet Holes
2
Handshower Included
Yes
Collection
Vintage
UPC/CUPC Certified
true
Low Lead Compliant
false
Theme
Traditional
Prop 65 Label
true
Sidespray
false
Hose Included
true
CEC Certified
true
Handle Style
Lever
Faucet Centers
7"
Spout Flow Rate (GPM)
7
Item Weight (lbs)
7.59
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Drain Included
No
DOE Certified
true
Showerhead Included
No
Pullout Spray
false
Handles Included
true

Description

CC1152T5 7 In. Deck Mount Tub Filler,w/H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.