Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # CC1156T5

  • Zoro # G0835434


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC1156T5
Zoro #
G0835434
UPC #
663370052064
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.63"
Depth
Lever: 3-1/16"
Item Width (Inch)
6
Item Height (Inch)
11.88
Item Length (Inch)
7.25

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
3/4" IPS
Number of Handles
2
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Mounting Hole Center to Center
4" to 8"
Faucet Operation
Standard
Handle Material
Porcelain
Material
Brass
DOE Certified
true
Theme
Traditional
Showerhead Included
No
Handle Style
Lever
Item Weight (lbs)
7.59
Pullout Spray
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Faucet Centers
7"
UPC/CUPC Certified
true
Collection
Vintage
Faucet Holes
2
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Hose Included
true
Sidespray
false
Handles Included
true
Handshower Included
Yes
CEC Certified
true

Description

CC1156T5 7 In. Deck Mount Tub Filler,w/H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.