Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # CC415T5

  • Zoro # G0837656


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC415T5
Zoro #
G0837656
UPC #
663370014468
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
10.19
Item Width (Inch)
7
Item Height (Inch)
12.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Body Material
Brass
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Handle Material
Metal
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Material
Brass
Low Lead Compliant
false
Showerhead Included
No
CEC Certified
true
Prop 65 Label
true
Faucet Centers
7" Adjustable Center
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Hose Included
true
Item Weight (lbs)
9.34
Sidespray
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handles Included
true
Handle Style
Cross
Collection
Vintage
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Faucet Holes
2
Drain Included
No

Description

CC415T5 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.