Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # CC603T5

  • Zoro # G0839363


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC603T5
Zoro #
G0839363
UPC #
663370061844
Country of Origin
Taiwan, Province of China

Dimensions

Height
11-7/8"
Item Width (Inch)
7
Item Length (Inch)
11.88
Item Height (Inch)
6

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
1/2" IPS
Handle Material
Metal
Number of Handles
3
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Body Material
Brass
Material
Brass
CEC Certified
true
UPC/CUPC Certified
false
Low Lead Compliant
false
Handles Included
true
Drain Included
No
Collection
Vintage
Theme
Traditional
Faucet Centers
7"
Item Weight (lbs)
12.03
DOE Certified
true
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
Prop 65 Label
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
Handle Style
Lever
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Sidespray
false

Description

CC603T5 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.