Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS268ORB

  • Zoro # G0856039


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Stainless Steel Hose
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS268ORB
Zoro #
G0856039
UPC #
663370039133
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Width (Inch)
7
Item Length (Inch)
9.13
Item Height (Inch)
5.94

Details

Includes
59" Stainless Steel Hose
Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
3/4"-14 NPSM
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Cross
Material
Brass
Handles Included
true
CEC Certified
true
Drain Included
No
Prop 65 Label
true
DOE Certified
true
Collection
Kingston
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Faucet Centers
7
Handle Style
Cross
Low Lead Compliant
false
Hose Included
true
Handshower Included
Yes
Theme
Traditional
Item Weight (lbs)
9.15
Faucet Holes
2
UPC/CUPC Certified
true

Description

KS268ORB 7 In. Center Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.