Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS288ORB

  • Zoro # G0856653


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS288ORB
Zoro #
G0856653
UPC #
663370328077
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 3"
Width
Handle: 3"
Item Length (Inch)
9.13
Item Height (Inch)
6.13
Item Width (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Telephone Style
Connection
3/4"-14 NPSM
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Body Material
Brass
Number of Handles
3
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Handle Material
Metal
Material
Brass
Sidespray
false
Item Weight (lbs)
9.15
Collection
Essex
Pullout Spray
false
Prop 65 Label
true
Handles Included
true
Handshower Included
Yes
Handle Style
Cross
Low Lead Compliant
false
Showerhead Included
No
Faucet Centers
7
UPC/CUPC Certified
true
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Faucet Holes
2
Hose Included
false
CEC Certified
true
Spout Flow Rate (GPM)
7
DOE Certified
true
Showerhead Flow Rate (GPM)
0

Description

KS288ORB 7 In. Deck Mount Clawfoot Tub Fill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.