Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3235BEX

  • Zoro # G3100626


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3235BEX
Zoro #
G3100626
UPC #
663370546419
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
8.5
Length
12.75
Item Height (Inch)
4.75
Item Width (Inch)
8.5
Item Length (Inch)
12.75

Details

Includes
Faucet; Mounting Hardware
Item
Deck-Mount Clawfoot Tub Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPSM
Material
Brass
Color
Oil Rubbed Bronze
Handle Material
Metal
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
6.9
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
6.9
Handles Included
true
Prop 65 Label
true
Pullout Spray
false
Collection
Essex
Pulldown Spray
false
Handle Style
Cross
CEC Certified
false
Low Lead Compliant
false
Faucet Centers
7
Spout Flow Rate (GPM)
7
Handshower Included
No
DOE Certified
false
Drain Included
No
Showerhead Included
No
UPC/CUPC Certified
false
Faucet Holes
2
Theme
Traditional
Handshower Flow Rate (GPM)
0
Sidespray
false
Hose Included
false

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Essex 7-Inch Center Deck Mount Tub Faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.