Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # AE103T2

  • Zoro # G0831365


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE103T2
Zoro #
G0831365
UPC #
663370332333
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 7-3/16", Lever: 3-1/16"
Depth
Spout: 6-5/8", Lever: 3-9/16"
Max Deck Thickness
1.5
Item Height (Inch)
13.38
Item Length (Inch)
13.25
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Mounting Hole Center to Center
7"
Handle Material
Brass
Faucet Operation
Standard
Faucet Finish
Polished Brass
Material
Brass
Handshower Included
Yes
Handle Style
Lever
CEC Certified
true
Theme
Traditional
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Hose Included
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
Pullout Spray
false
Faucet Centers
7
Sidespray
false
Collection
Vintage
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Item Weight (lbs)
10.7
Showerhead Included
No
Handles Included
true

Description

AE103T2 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.