Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # AE103T2BEX

  • Zoro # G0831374


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE103T2BEX
Zoro #
G0831374
UPC #
663370359194
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 7-3/16", Lever: 3"
Depth
Lever: 3-9/16", Spout: 6-5/8"
Item Length (Inch)
7
Item Height (Inch)
13.38
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Mounting Hole Center to Center
7"
Handle Material
Metal
Number of Handles
3
Body Material
Brass
Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Material
Brass
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Theme
Traditional
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Sidespray
false
Faucet Centers
7
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Showerhead Included
No
Low Lead Compliant
false
Item Weight (lbs)
10.7
Handle Style
Cross
CEC Certified
true
Drain Included
No
Handles Included
true
Hose Included
true
Collection
Essex
UPC/CUPC Certified
true
Prop 65 Label
true
Pullout Spray
false

Description

AE103T2BEX Deck Mount Clawfoot Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.