Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # AE103T2PKL

  • Zoro # G0831514


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE103T2PKL
Zoro #
G0831514
UPC #
663370359224
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 7-3/16", Lever: 3-7/16"
Depth
Lever: 3-9/16", Spout: 6-5/8"
Item Length (Inch)
7
Item Width (Inch)
6.63
Item Height (Inch)
13.38

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Lever
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Faucet Finish
Polished Brass
Body Material
Brass
Number of Handles
3
Handle Material
Porcelain
Faucet Handle Type
Lever
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Material
Brass
Drain Included
No
UPC/CUPC Certified
true
Item Weight (lbs)
10.7
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handshower Included
Yes
Handles Included
true
Low Lead Compliant
false
Hose Included
true
Handshower Flow Rate (GPM)
1.8
Sidespray
false
DOE Certified
true
Prop 65 Label
true
Spout Flow Rate (GPM)
7
CEC Certified
true
Collection
Duchess
Faucet Holes
2
Faucet Centers
7
Theme
Traditional
Handle Style
Lever
Showerhead Included
No

Description

AE103T2PKL Deck Mount Clawfoot Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.