Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # AE103T2WCL

  • Zoro # G0831453


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Knob
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE103T2WCL
Zoro #
G0831453
UPC #
663370359262
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 3-3/16", Lever: 4-1/16", Spout: 4-1/8"
Width
Shower: 7-3/16", Lever: 2-1/8"
Depth
Lever: 3-9/16", Spout: 6-5/8"
Item Height (Inch)
13.38
Item Width (Inch)
6.63
Item Length (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Handle Style: Knob
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style Hand Shower
Connection
1/2"-14 NPS
Handle Material
Acrylic
Number of Handles
3
Faucet Finish
Polished Brass
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Knob
Material
Brass
Handle Style
Knob
Faucet Holes
2
Item Weight (lbs)
10.7
Sidespray
false
Pullout Spray
false
Handshower Included
Yes
Drain Included
No
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
UPC/CUPC Certified
true
Collection
Celebrity
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Hose Included
true
Showerhead Included
No
Handles Included
true
Faucet Centers
7
Theme
Traditional
Showerhead Flow Rate (GPM)
0
DOE Certified
true

Description

AE103T2WCL Deck Mount Clawfoot Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.