Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # AE111T2

  • Zoro # G0831968


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Features
Cross Handle Style
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE111T2
Zoro #
G0831968
UPC #
663370332494
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Max Deck Thickness
1.5
Item Width (Inch)
6.63
Item Height (Inch)
13.38
Item Length (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Cross Handle Style
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Telephone Style
Connection
1/2" IPS
Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Body Material
Brass
Handle Material
Porcelain;Brass
Number of Handles
3
Material
Brass
Prop 65 Label
true
Pullout Spray
false
Item Weight (lbs)
10.59
Handshower Included
Yes
Faucet Centers
7
CEC Certified
true
DOE Certified
true
Drain Included
No
Faucet Holes
2
Sidespray
false
Low Lead Compliant
false
Showerhead Included
No
UPC/CUPC Certified
true
Theme
Traditional
Collection
Vintage
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
Handles Included
true
Hose Included
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0

Description

AE111T2 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.