Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # CC409T2

  • Zoro # G0837568


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC409T2
Zoro #
G0837568
UPC #
663370095047
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
12.63
Item Length (Inch)
13.13
Item Width (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Number of Handles
3
Mounting Hole Center to Center
7"
Handle Material
Metal
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Material
Brass
Faucet Holes
2
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
9.34
UPC/CUPC Certified
false
Collection
Vintage
Spout Flow Rate (GPM)
7
Sidespray
false
Showerhead Included
No
Prop 65 Label
true
Faucet Centers
7" Adjustable Center
Handles Included
true
DOE Certified
true
Pullout Spray
false
Theme
Traditional
Drain Included
No
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Low Lead Compliant
false
Hose Included
true
Handshower Included
Yes

Description

CC409T2 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.