Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # CC413T2

  • Zoro # G0837647


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC413T2
Zoro #
G0837647
UPC #
663370014437
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
7
Item Height (Inch)
12.63
Item Length (Inch)
13.19

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Number of Handles
3
Faucet Operation
Standard
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Porcelain
Mounting Hole Center to Center
7"
Material
Brass
Drain Included
No
Hose Included
true
Low Lead Compliant
false
Handshower Included
Yes
Handle Style
Lever
Collection
Vintage
Item Weight (lbs)
9.34
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Sidespray
false
Prop 65 Label
true
Handles Included
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Faucet Holes
2
DOE Certified
true
Faucet Centers
7" Adjustable Center
CEC Certified
true
Showerhead Included
No
Spout Flow Rate (GPM)
7

Description

CC413T2 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.