Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # CC417T2

  • Zoro # G0837699


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC417T2
Zoro #
G0837699
UPC #
663370095061
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3"
Item Height (Inch)
12.63
Item Length (Inch)
10.06
Item Width (Inch)
7

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Handle Material
Porcelain
Mounting Hole Center to Center
7"
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Handle Type
Cross
Number of Handles
3
Faucet Operation
Standard
Material
Brass
CEC Certified
true
Drain Included
No
Sidespray
false
DOE Certified
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Faucet Holes
2
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
UPC/CUPC Certified
false
Handle Style
Cross
Faucet Centers
7" Adjustable Center
Showerhead Included
No
Collection
Vintage
Handshower Included
Yes
Item Weight (lbs)
9.34
Theme
Traditional
Hose Included
true
Handles Included
true
Showerhead Flow Rate (GPM)
0

Description

CC417T2 7 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.