Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS267PB

  • Zoro # G0856023


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Stainless Steel Hose
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS267PB
Zoro #
G0856023
UPC #
663370426728
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Width (Inch)
7
Item Height (Inch)
4.75
Item Length (Inch)
9

Details

Includes
59" Stainless Steel Hose
Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Telephone Style
Connection
1/2"-14 NPSM
Faucet Operation
Standard
Faucet Finish
Polished Brass
Number of Handles
3
Mounting Hole Center to Center
6"
Body Material
Brass
Faucet Handle Type
Cross
Handle Material
Metal
Material
Brass
Showerhead Included
No
Handshower Included
Yes
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.05
Prop 65 Label
true
Collection
Kingston
Hose Included
true
Theme
Traditional
Handles Included
true
Faucet Holes
2
CEC Certified
true
Low Lead Compliant
false
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Faucet Centers
6
UPC/CUPC Certified
true
Handle Style
Cross
Sidespray
false

Description

KS267PB 6 In. Deck Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.