Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS268PB

  • Zoro # G0856109


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Stainless Steel Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS268PB
Zoro #
G0856109
UPC #
663370426827
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Width (Inch)
7
Item Length (Inch)
9.13
Item Height (Inch)
5.94

Details

Includes
59" Stainless Steel Hose
Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Dual Cross Handles for Easy Operation
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Telephone Style
Connection
3/4"-14 NPSM
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
7"
Number of Handles
3
Faucet Finish
Polished Brass
Handle Material
Metal
Faucet Handle Type
Cross
Material
Brass
Handles Included
true
CEC Certified
true
Faucet Centers
7
Low Lead Compliant
false
Item Weight (lbs)
9.15
Handle Style
Cross
Showerhead Included
No
Faucet Holes
2
DOE Certified
true
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Collection
Kingston
Hose Included
true
Drain Included
No
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Theme
Traditional
UPC/CUPC Certified
true
Handshower Included
Yes

Description

KS268PB 7 In. Center Deck Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.