Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE104T1PKL

  • Zoro # G0831907


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion-Resistant Finish, Designed for Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE104T1PKL
Zoro #
G0831907
UPC #
663370359552
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/8", Lever: 4-1/16"
Item Length (Inch)
7
Item Width (Inch)
6.63
Item Height (Inch)
13.38

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Corrosion-Resistant Finish, Designed for Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2?-14 IPS
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Handle Material
Porcelain
Number of Handles
3
Material
Brass
Showerhead Included
No
CEC Certified
true
Sidespray
false
Hose Included
true
Item Weight (lbs)
10.7
Low Lead Compliant
false
UPC/CUPC Certified
true
Drain Included
No
DOE Certified
true
Handles Included
true
Handshower Included
Yes
Faucet Holes
2
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Theme
Traditional
Prop 65 Label
true
Collection
Duchess
Faucet Centers
7
Showerhead Flow Rate (GPM)
0

Description

AE104T1PKL Deck Mount Clawfoot Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.