Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE104T1ZX

  • Zoro # G0831776


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Features
Corrosion-Resistant Finish, Designed for Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE104T1ZX
Zoro #
G0831776
UPC #
663370359613
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/8", Lever: 4-1/16"
Item Width (Inch)
6.63
Item Length (Inch)
7
Item Height (Inch)
13.38

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Corrosion-Resistant Finish, Designed for Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2?-14 IPS
Body Material
Brass
Faucet Operation
Standard
Number of Handles
3
Handle Material
Metal
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Material
Brass
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Pullout Spray
false
Prop 65 Label
true
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Handles Included
true
Collection
Millennium
Showerhead Included
No
UPC/CUPC Certified
true
CEC Certified
true
Handle Style
Cross
Faucet Centers
7
Sidespray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
10.7
Faucet Holes
2
DOE Certified
true

Description

AE104T1ZX Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.