Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE106T1

  • Zoro # G0831873


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE106T1
Zoro #
G0831873
UPC #
663370332449
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout, 4-1/8"
Item Length (Inch)
13.25
Item Width (Inch)
6.63
Max Deck Thickness
1.5
Item Height (Inch)
13.38

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" IPS
Mounting Hole Center to Center
7"
Handle Material
Porcelain
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
3
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Material
Brass
Showerhead Included
No
Prop 65 Label
true
Collection
Vintage
DOE Certified
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
10.7
Hose Included
true
Sidespray
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Low Lead Compliant
false
Faucet Centers
7
Handshower Included
Yes
Handles Included
true
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Drain Included
No
Handle Style
Lever

Description

AE106T1 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.