Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE108T1

  • Zoro # G0831889


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE108T1
Zoro #
G0831889
UPC #
663370332401
Country of Origin
Taiwan, Province of China

Dimensions

Height
13-3/8"
Width
13-1/4"
Depth
6-5/8"
Max Deck Thickness
1.5
Item Length (Inch)
13.25
Item Width (Inch)
6.63
Item Height (Inch)
13.38

Details

Item
Deck-Mount Clawfoot Tub Faucet
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2? IPS
Material
Brass
Number of Handles
3
Handle Material
Porcelain;Brass
Low Lead Compliant
false
UPC/CUPC Certified
true
Showerhead Included
No
Faucet Holes
2
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Item Weight (lbs)
10.67
Handle Style
Lever
Sidespray
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Faucet Centers
7
Theme
Traditional
Handles Included
true
CEC Certified
true
Handshower Included
Yes
Drain Included
No
Prop 65 Label
true

Description

AE108T1 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.