Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE110T1

  • Zoro # G0831986


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Features
Cross Handle Style
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE110T1
Zoro #
G0831986
UPC #
663370332364
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout, 4-1/8"
Max Deck Thickness
1.5
Item Length (Inch)
7
Item Height (Inch)
13.38
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Cross Handle Style
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2" IPS
Standards
cUPC Certified
Handle Material
Brass
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Body Material
Brass
Number of Handles
3
Material
Brass
Handles Included
true
CEC Certified
true
Pullout Spray
false
Faucet Centers
7
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
10.94
Hose Included
true
Handle Style
Cross
DOE Certified
true
UPC/CUPC Certified
true
Showerhead Included
No
Collection
Vintage
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Faucet Holes
2
Theme
Traditional
Handshower Included
Yes
Sidespray
false

Description

AE110T1 Deck Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.