Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE206T1

  • Zoro # G0832327


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE206T1
Zoro #
G0832327
UPC #
663370468537
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8"
Item Length (Inch)
13.25
Max Deck Thickness
1.5
Item Height (Inch)
11.5
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Handle Material
Porcelain;Metal
Mounting Hole Center to Center
7"
Number of Handles
3
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Operation
Standard
Material
Brass
Handles Included
true
Collection
Vintage
Item Weight (lbs)
8.68
Faucet Holes
2
Handle Style
Lever
Faucet Centers
7
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
CEC Certified
true
Showerhead Included
No
DOE Certified
true
Pullout Spray
false
Hose Included
true
Low Lead Compliant
false
Handshower Included
Yes
Sidespray
false
Drain Included
No
Prop 65 Label
true
Theme
Traditional
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0

Description

AE206T1 7 In. Deck Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.