Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE208T1

  • Zoro # G0832153


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE208T1
Zoro #
G0832153
UPC #
663370468520
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
11.5
Item Width (Inch)
6.63
Item Length (Inch)
13.25
Max Deck Thickness
1.5

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Faucet Handle Type
Lever
Number of Handles
3
Mounting Hole Center to Center
7"
Body Material
Brass
Material
Brass
Handle Style
Lever
Handles Included
true
Prop 65 Label
true
Handshower Included
Yes
Low Lead Compliant
false
Drain Included
No
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Item Weight (lbs)
8.68
Faucet Centers
7
Spout Flow Rate (GPM)
7
Collection
Vintage
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Faucet Holes
2
Pullout Spray
false
Theme
Traditional
UPC/CUPC Certified
true
Hose Included
true
Sidespray
false

Description

AE208T1 7 In. Deck Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.