Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE210T1

  • Zoro # G0832169


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE210T1
Zoro #
G0832169
UPC #
663370468513
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8"
Face Dia.
Lever: 3-3/16"
Item Length (Inch)
7
Max Deck Thickness
1.5
Item Height (Inch)
11.5
Item Width (Inch)
6.63

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Handle Material
Brass
Number of Handles
3
Body Material
Brass
Faucet Handle Type
Cross
Mounting Hole Center to Center
7"
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Material
Brass
Item Weight (lbs)
8.68
Hose Included
true
Handshower Included
Yes
Low Lead Compliant
false
Faucet Centers
7
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handles Included
true
DOE Certified
true
Handle Style
Cross
Drain Included
No
Collection
Vintage
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Sidespray
false
UPC/CUPC Certified
true
CEC Certified
true
Theme
Traditional
Faucet Holes
2
Showerhead Flow Rate (GPM)
0

Description

AE210T1 7 In. Deck Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.