Zoro Homepage

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE212T1

  • Zoro # G0832196


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Cross Handles For Easy Rotation, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE212T1
Zoro #
G0832196
UPC #
663370468544
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
6.63
Item Length (Inch)
7
Max Deck Thickness
1.5
Item Height (Inch)
11.5

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles For Easy Rotation, Designed For Long Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Telephone Style
Connection
1/2"-14 NPS
Standards
cUPC Certified
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Number of Handles
3
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Body Material
Brass
Handle Material
Porcelain;Brass
Material
Brass
Drain Included
No
Low Lead Compliant
false
Prop 65 Label
true
CEC Certified
true
Handshower Included
Yes
DOE Certified
true
Theme
Traditional
Spout Flow Rate (GPM)
7
Faucet Holes
2
Handles Included
true
Showerhead Flow Rate (GPM)
0
Faucet Centers
7
Item Weight (lbs)
8.68
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Showerhead Included
No
UPC/CUPC Certified
true
Handle Style
Cross
Collection
Vintage
Sidespray
false

Description

AE212T1 7 In. Deck Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.