Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deck-Mount Clawfoot Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # AE620T1

  • Zoro # G0833088


product price: $767.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE620T1
Zoro #
G0833088
UPC #
663370468421
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-9/16", Lever: 3-1/16", Spout: 3-3/8"
Item Width (Inch)
10
Item Height (Inch)
5.44
Item Length (Inch)
10.19

Details

Item
Deck-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Deck Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Handle Material
Metal
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Number of Handles
3
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Body Material
Brass
Material
Brass
Theme
Traditional
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Collection
Vintage
Faucet Holes
2
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Faucet Centers
3-3/8
Drain Included
No
Sidespray
false
Handle Style
Lever
Handles Included
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Prop 65 Label
true
Item Weight (lbs)
11.12
CEC Certified
true
Low Lead Compliant
false
UPC/CUPC Certified
true
DOE Certified
true

Description

AE620T1 3-38 In. Adjustable Deck Mount 3-H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.